Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Black-Ivory LNH219A-8

Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Black-Ivory (Discontinued)

  • Mfr # LNH219A-8
  • Zoro # G410698429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH219A-8
Zoro #
G410698429
UPC #
683726451518
Country of Origin
China

Dimensions

Pile Height
0.43 in
Size
7 ft 9 in x 10 ft 9 in

Details

Weave
power loomed
Material
Polypropylene
Color
Black/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.