
Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Multi-Black
Mfr # LNH221C-8
Zoro # G610698489
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Style
Lyndhurst
Weave
power loomed
Width (In.)
11 ft
Material
Polypropylene
Knitting
Power Loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNH221C-8
Zoro #
G610698489
UPC #
683726494393
Country of Origin
China
Dimensions
Width (In.)
11 ft
Length (In.)
96 in
Size
8ft X11ft
Pile Height
0.43 in
Details
Style
Lyndhurst
Weave
power loomed
Material
Polypropylene
Knitting
Power Loomed
Color
Multi/Beige
Shape
Rectangle
Item
Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.