This item is Discontinued.

Safavieh Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Red-Ivory LNH223B-8

Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Red-Ivory (Discontinued)

  • Mfr # LNH223B-8
  • Zoro # G810698296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH223B-8
Zoro #
G810698296
UPC #
683726454380
Country of Origin
China

Dimensions

Length (In.)
96 in
Pile Height
0.43 in
Size
7 ft 9 in x 10 ft 9 in
Width (In.)
11 ft

Details

Shape
Rectangle
Style
Lyndhurst
Item
Rug
Weave
power loomed
Knitting
Power Loomed
Color
Red/Ivory
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.