Zoro Homepage

Lyndhurst Medium Rectangle Area Rug Anthracite & Teal - 6 x 9 ft.

  • Mfr # LNH338C-6

  • Zoro # G711533634


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Pile Height
0.43 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH338C-6
Zoro #
G711533634
UPC #
889048245099
Country of Origin
Turkey

Dimensions

Pile Height
0.43 in
Size
6 ft x 9 ft

Details

Weave
power loomed
Material
Polypropylene
Color
Anthracite/Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.