This item is Discontinued.

Safavieh Lyndhurst Small Rectangle Area Rug, Cream and Beige - 3 ft.-3 in. x 5 ft.-3 in. LNH338B-3

Lyndhurst Small Rectangle Area Rug, Cream and Beige - 3 ft.-3 in. x 5 ft.-3 in. (Discontinued)

  • Mfr # LNH338B-3
  • Zoro # G609284815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH338B-3
Zoro #
G609284815
UPC #
889048245266
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.43in

Details

Color
Cream/Beige
Pattern
lyndhurst
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.