Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Lyra Arc Floor Lamp - 84 x 18 x 66 in. LIT4353A

Lyra Arc Floor Lamp - 84 x 18 x 66 in. (Discontinued)

  • Mfr # LIT4353A
  • Zoro # G210711854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4353A
Zoro #
G210711854
UPC #
683726572282
Country of Origin
China

Dimensions

Cord Length
96
Size
66 in x 18 in x 84 in

Details

Fabric Material
100% Cotton
Light Bulb Bass
E26 Screw Terminal
Shade Color
Off White
Glass Color
Chrome
Bulb Type
E26 Led A19 9w
Material
Iron
Watts
13w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.