Zoro Homepage

Manny Console Table- Oak - 32.2 x 17.7 x 59 in.

  • Mfr # FOX4220A

  • Zoro # G410670449


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
59inX17.6inX32.3in
Weight Capacity
30 Lbs.
Material
Mdf
Color
Oak
Finish Surface Treatment
Paper Veneer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4220A
Zoro #
G410670449
UPC #
683726349846
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
59inX17.6inX32.3in

Details

Weight Capacity
30 Lbs.
Material
Mdf
Color
Oak
Finish Surface Treatment
Paper Veneer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.