
Marlon 3 Drawer Chest, Black
Mfr # CHS9202A
Zoro # G810759188
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
3
Wood Type
Rubberwood
Weight Capacity
50 Lbs.
Drawer Dimensions
21 in X 11.1 in X 4.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHS9202A
Zoro #
G810759188
UPC #
889048496682
Country of Origin
Viet Nam
Dimensions
Drawer Dimensions
21 in X 11.1 in X 4.2 in
Size
25 in X15 in X26.5 in
Details
Number of Drawers
3
Wood Type
Rubberwood
Weight Capacity
50 Lbs.
Color
Black
Finish
Painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.