Zoro Homepage

Martha Stewart Large Rectangle RugsSaguaro 8 x 10 ft.

  • Mfr # MSR4542D-8

  • Zoro # G209656029


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.75 in
Material
Wool
Weave
hand tufted / hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR4542D-8
Zoro #
G209656029
UPC #
683726809692
Country of Origin
India

Dimensions

Pile Height
0.75 in
Size
8ft X10ft

Details

Material
Wool
Weave
hand tufted / hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.