This item is Discontinued.

Safavieh Martha Stewart Power Loomed Rectangle Area Rug, Cinnamon Stick - 4 Ft. X 5 Ft.-7 In. MSR4485-1620-4

Martha Stewart Power Loomed Rectangle Area Rug, Cinnamon Stick - 4 Ft. X 5 Ft.-7 In. (Discontinued)

  • Mfr # MSR4485-1620-4
  • Zoro # G610620251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR4485-1620-4
Zoro #
G610620251
UPC #
889048066632
Country of Origin
Belgium

Dimensions

Pile Height
0.20 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Material
Viscose
Color
Cinnamon Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.