Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Martha Stewart Tufted & Hand Loomed Rectangle Rug Camel & Ivory - 8 x 10 ft. MSR4559A-8

Martha Stewart Tufted & Hand Loomed Rectangle Rug Camel & Ivory - 8 x 10 ft. (Discontinued)

  • Mfr # MSR4559A-8
  • Zoro # G911562113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR4559A-8
Zoro #
G911562113
UPC #
683726475651
Country of Origin
India

Dimensions

Pile Height
0.40 in
Size
8ft X10ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Camel/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.