Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxine Accent Table- Black - 26.75 x 15 x 18 in.

  • Mfr # AMH6608B

  • Zoro # G510610567


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
18inX15inX26.8in
Weight Capacity
25 Lbs.
Material
Pine
Color
Black
Drawer Dimensions
13.7in X 13.6in X 4.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6608B
Zoro #
G510610567
UPC #
683726141327
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
18inX15inX26.8in
Drawer Dimensions
13.7in X 13.6in X 4.7in

Details

Weight Capacity
25 Lbs.
Material
Pine
Color
Black
Metal Color
Iron
Finish Surface Treatment
Nc Coating
No Of Drawers
1
Metal Type
Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.