
Maxine Night Table
Mfr # AMH6608D
Zoro # G010643317
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Poplar
Weight Capacity
25 Lbs.
Color
Distressed Vanilla
Size Dimension
18inX15inX26.8in
Finish Surface Treatment
Nc Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH6608D
Zoro #
G010643317
UPC #
683726141341
Country of Origin
China
Dimensions
Size Dimension
18inX15inX26.8in
Drawer Dimensions
13.7in X 13.6in X 4.7in
Details
Tabletop Material
Poplar
Weight Capacity
25 Lbs.
Color
Distressed Vanilla
Finish Surface Treatment
Nc Coating
No Of Drawers
1
Metal Type
Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.