Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Meadow Medium Rectangle Area Rug Ivory & Grey - 5 ft.-3 in. x 7 ft.-6 in. MDW333A-5

Meadow Medium Rectangle Area Rug Ivory & Grey - 5 ft.-3 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # MDW333A-5
  • Zoro # G011531200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDW333A-5
Zoro #
G011531200
UPC #
889048444393
Country of Origin
Turkey

Dimensions

Size
5 ft-3inX7 ft-6in

Details

Color
Ivory/Grey
Pattern
meadow
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.