Zoro Homepage

Mercury Table Lamp - 22.5 x 17 x 17 in.

  • Mfr # LIT4141A

  • Zoro # G010611392


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Color
Ivory / Silver
Bulb Type
E26 Led A19 9w
Shade Color
Off White
Maximum Wattage
13w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4141A
Zoro #
G010611392
UPC #
683726716778
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Glass
Color
Ivory / Silver
Bulb Type
E26 Led A19 9w
Shade Color
Off White
Maximum Wattage
13w
Bulb Base Type
E26 Screw Terminal
Fabric Material
100% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.