Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolitan Computer Desk, White & Chrome

  • Mfr # FOX2203A

  • Zoro # G611839966


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Wood Color
White
Metal Type
Iron
Assembled/Unassembled
Unassembled
For Use With
Residential Use Only
Dimensions
47.2 in X 21.5 in X 31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2203A
Zoro #
G611839966
UPC #
683726491897
Country of Origin
China

Dimensions

Dimensions
47.2 in X 21.5 in X 31 in

Details

Wood Color
White
Metal Type
Iron
Assembled/Unassembled
Unassembled
For Use With
Residential Use Only
Metal Color
Silver
Color
White & Chrome
Weight Capacity
55 lbs.
Wood Species
Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.