Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Michaela Drawer Side Table- Cherry - 35.8 x 11.8 x 15 in.

  • Mfr # AMH5744C

  • Zoro # G910690213


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Cherry
Finish
Water Based Paint
Wood Type
Pine
Metal Type
Aluminum Alloy
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5744C
Zoro #
G910690213
UPC #
889048039209
Country of Origin
China

Dimensions

Size Dimension
15 in X11.8 in X35.8 in

Details

Tabletop Color
Cherry
Finish
Water Based Paint
Wood Type
Pine
Metal Type
Aluminum Alloy
Number of Drawers
4
Weight Capacity
55 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.