This item is Discontinued.

Safavieh Michaela Drawer Side Table- Distressed Black - 35.8 x 11.8 x 15 in. AMH5744A

Michaela Drawer Side Table- Distressed Black - 35.8 x 11.8 x 15 in. (Discontinued)

  • Mfr # AMH5744A
  • Zoro # G510669824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5744A
Zoro #
G510669824
UPC #
889048039186
Country of Origin
China

Dimensions

Size Dimension
15 in X11.8 in X35.8 in

Details

Finish
Water Based Paint
Weight Capacity
55 Lbs.
Tabletop Color
Distressed Black
Metal Type
Aluminum Alloy
Wood Type
Pine
Number of Drawers
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.