Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Michaela Drawer Side Table- Distressed White - 35.8 x 11.8 x 15 in. AMH5744B

Michaela Drawer Side Table- Distressed White - 35.8 x 11.8 x 15 in. (Discontinued)

  • Mfr # AMH5744B
  • Zoro # G910669790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5744B
Zoro #
G910669790
UPC #
889048039193
Country of Origin
China

Dimensions

Size Dimension
15inx11.8inx35.8in

Details

Tabletop Material
Pine
Color
Vintage White
Weight Capacity
55 Lbs.
No Of Drawers
4
Metal Type
Aluminum Alloy
Finish Surface Treatment
Water Based Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.