This item is Discontinued.

Safavieh Michaela Drawer Side Table- Vintage Grey - 35.8 x 11.8 x 15 in. AMH5744D

Michaela Drawer Side Table- Vintage Grey - 35.8 x 11.8 x 15 in. (Discontinued)

  • Mfr # AMH5744D
  • Zoro # G810669814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH5744D
Zoro #
G810669814
UPC #
889048039216
Country of Origin
China

Dimensions

Size Dimension
15inx11.8inx35.8in

Details

Tabletop Material
Pine
Weight Capacity
55 Lbs.
Color
Vintage Grey
No Of Drawers
4
Finish Surface Treatment
Water Based Paint
Metal Type
Aluminum Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.