Zoro Homepage

Midnight Kiss Garden Stool, Dark Blue

  • Mfr # ACS4556A

  • Zoro # G010715007


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
195 Lbs.
Frame Material
Ceramic
Color
Dark Blue
Finish
Glazing
Size
13 in x 13 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4556A
Zoro #
G010715007
UPC #
889048185999
Country of Origin
China

Dimensions

Size
13 in x 13 in x 18 in

Details

Weight Capacity
195 Lbs.
Frame Material
Ceramic
Color
Dark Blue
Finish
Glazing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.