Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milan Side Storage Side Table - Distressed Black

  • Mfr # AMH5700B

  • Zoro # G910670956


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Tabletop Color
Black
Wood Type
Pine
Weight Capacity
45 Lbs.
Finish
Water Based Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5700B
Zoro #
G910670956
UPC #
683726469957
Country of Origin
China

Details

Number of Drawers
3
Tabletop Color
Black
Wood Type
Pine
Weight Capacity
45 Lbs.
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.