Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mina Side Table- Silver - 21 x 13 x 15 in.

  • Mfr # FOX3246B

  • Zoro # G510636543


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver Foil
Metal Type
Aluminum
Tabletop Color
Silver
Assembled/Unassembled
Assembled
Weight Capacity
15 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX3246B
Zoro #
G510636543
UPC #
889048112254
Country of Origin
China

Dimensions

Dimensions
15 in X 13 in X 21 in

Details

Finish
Silver Foil
Metal Type
Aluminum
Tabletop Color
Silver
Assembled/Unassembled
Assembled
Weight Capacity
15 lbs.
Intended / Approved Use
Residential Use Only
Contents
Aluminum
Metal Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.