
Mindy Console Table - White
Mfr # AMH6574A
Zoro # G610610368
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
35.8inX15inX34.1in
Shape
Rectangle
Overall Height
34.10in
Weight Capacity
45 Lbs.
Color
White Birch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMH6574A
Zoro #
G610610368
UPC #
683726403302
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
35.8inX15inX34.1in
Overall Height
34.10in
Depth
15in
Width
35.80in
Shelf Dimensions
31.89in X 11.81in X 19.9in
Drawer Dimensions
14.37in X 13.19in X 5.91in
Details
Shape
Rectangle
Weight Capacity
45 Lbs.
Color
White Birch
Assembly
Assembly Required
Item
Console Table
Material
Elm/ Poplar
Includes
Base Included
Number of Legs
4
Metal Type
Zinc Alloy
Finish Surface Treatment
Nc Coating
No Of Drawers
2
No Of Shelves
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.