Zoro Homepage

Mirage 8 x 10 ft. Rectangle Area Rug Grey

  • Mfr # MIR971F-8

  • Zoro # G709287532


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.31 in
Color
Grey
Material
80% Viscose, 20% Cotton
Size
8ft X10ft
Weave
hand tufted / hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR971F-8
Zoro #
G709287532
UPC #
889048542938
Country of Origin
India

Dimensions

Pile Height
0.31 in
Size
8ft X10ft

Details

Color
Grey
Material
80% Viscose, 20% Cotton
Weave
hand tufted / hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.