This item is Discontinued.

Safavieh Mirage Contemporary Rectangle Hand Loomed RugsTurquoise 6 x 9 ft. MIR502K-6

Mirage Contemporary Rectangle Hand Loomed RugsTurquoise 6 x 9 ft. (Discontinued)

  • Mfr # MIR502K-6
  • Zoro # G809881661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR502K-6
Zoro #
G809881661
UPC #
889048648890
Country of Origin
India

Dimensions

Pile Height
0.19 in - 0.27 in
Size
6ft X9ft
Thickness
0.31 in-0.39 in

Details

Color
Ivory
Weave
hand tufted / hooked
Material
80% Viscose, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.