This item is Discontinued.

Safavieh Mirage Contemporary Rectangle Loom Knotted RugsBeige 8 x 10 ft. MIR977B-8

Mirage Contemporary Rectangle Loom Knotted RugsBeige 8 x 10 ft. (Discontinued)

  • Mfr # MIR977B-8
  • Zoro # G309285211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR977B-8
Zoro #
G309285211
UPC #
889048622975
Country of Origin
India

Dimensions

Pile Height
0.31in
Size
8inX10in

Details

Color
Beige
Pattern
mirage
Material
80% Viscose, 20% Cotton
Weave
hand loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.