
Mirage Hand Loomed Rectangle Rug, Gold - 4 x 6 ft.
Mfr # MIR234G-4
Zoro # G910705238
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Weave
hand tufted / hooked
Pile Height
0.39 in
Size
4ft X6ft
Material
Viscose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIR234G-4
Zoro #
G910705238
UPC #
683726742388
Country of Origin
India
Dimensions
Pile Height
0.39 in
Size
4ft X6ft
Details
Weave
hand tufted / hooked
Color
Gold
Material
Viscose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.