Zoro Homepage

Mirage Hand Loomed Rectangle RugBlack 6 x 9 ft.

  • Mfr # MIR532A-6

  • Zoro # G109881842


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Pattern
mirage
Material
80% Viscose, 20% Cotton
Pile Height
0.19in - 0.27in
Thickness
0.31in-0.39in
Weave
hand loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR532A-6
Zoro #
G109881842
UPC #
683726643036
Country of Origin
India

Dimensions

Pile Height
0.19in - 0.27in
Thickness
0.31in-0.39in
Size
6inX9in

Details

Color
Black
Pattern
mirage
Material
80% Viscose, 20% Cotton
Weave
hand loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.