Zoro Homepage

Mirage Loom Knotted Rectangle Rug- Blue- 6 X 9 Ft.

  • Mfr # MIR631B-6

  • Zoro # G610613031


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Color
Slate
Pattern
mirage
Material
60% Wool, 40% Viscose
Pile Height
0.39in
Size
6inX9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR631B-6
Zoro #
G610613031
UPC #
683726565710
Country of Origin
China

Dimensions

Pile Height
0.39in
Size
6inX9in

Details

Color
Slate
Pattern
mirage
Material
60% Wool, 40% Viscose
Weave
hand loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.