Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Mirage Loom Knotted Rectangle Rug- Taupe- 6 x 9 ft. MIR721C-6

Mirage Loom Knotted Rectangle Rug- Taupe- 6 x 9 ft. (Discontinued)

  • Mfr # MIR721C-6
  • Zoro # G815815766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR721C-6
Zoro #
G815815766
UPC #
683726397045
Country of Origin
China

Description

Mirage evokes images of Hollywood glamour with its sophisticated tone on tone pattern created in organic viscose yarn that emulates the look and feel of silk. The soft elegant rug is as practical as it is beautiful and handmade by skilled artisans in India. Specifications -Design Type: Contemporary -Shape: Rectangle -Rug Size: 6' x 9' -Color: Taupe -Material: Viscose Pile -Weave: Loom Knotted -Made In: India -Weight: 35.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.