This item is Discontinued.

Safavieh Modern Hexagon Garden Stool- Plated Silver - 18 x 13 x 13 in. ACS4542G

Modern Hexagon Garden Stool- Plated Silver - 18 x 13 x 13 in. (Discontinued)

  • Mfr # ACS4542G
  • Zoro # G110715051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS4542G
Zoro #
G110715051
UPC #
683726327523
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
12in x 12in x 17in

Details

Weight Capacity
195 Lbs.
Material
Glazed Ceramic
Color
Plated Silver
Finish Surface Treatment
Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.