
Monaco Medium Rectangle Area Rug PInk & Multi - 5 ft. - 1 in. x 7 ft. - 7 in.
Mfr # MNC243D-5
Zoro # G311558952
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Pink/Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Pile Height
0.35in
Weave
flat weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC243D-5
Zoro #
G311558952
UPC #
889048221062
Country of Origin
Turkey
Dimensions
Size
5 ft-1inX7 ft-7in
Pile Height
0.35in
Details
Color
Pink/Multi
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.