This item is Discontinued.

Safavieh Monaco Power Loomed Large Rectangle Area Rug Navy & Light Blue - 11 x 15 ft. MNC243N-1115

Monaco Power Loomed Large Rectangle Area Rug Navy & Light Blue - 11 x 15 ft. (Discontinued)

  • Mfr # MNC243N-1115
  • Zoro # G811563234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC243N-1115
Zoro #
G811563234
UPC #
889048425156
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
11ft X15ft

Details

Weave
flat weave
Color
Navy/Light Blue
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.