Zoro Homepage

Monaco Power Loomed Medium Rectangle Area Rug Blue & Grey - 4 ft. x 5 ft.-7 in.

  • Mfr # MNC259M-4

  • Zoro # G211530409


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Color
Blue/Grey
Pile Height
0.35 in
Size
4 ft X 5 ft
Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC259M-4
Zoro #
G211530409
UPC #
889048563797
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4 ft X 5 ft

Details

Color
Blue/Grey
Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.