This item is Discontinued.

Safavieh Monaco Power Loomed Rectangle Area Rug, Ivory and Blue - 2 ft.-2 in. x 12 ft. MNC208M-212

Monaco Power Loomed Rectangle Area Rug, Ivory and Blue - 2 ft.-2 in. x 12 ft. (Discontinued)

  • Mfr # MNC208M-212
  • Zoro # G909287233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC208M-212
Zoro #
G909287233
UPC #
889048235847
Country of Origin
Turkey

Dimensions

Size
2ft X12ft
Pile Height
0.35 in

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Ivory/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.