Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Power Loomed Rectangle Rug- Multi- 3 x 5 ft.

  • Mfr # MNC215F-3

  • Zoro # G709282995


product price: $60.99
/ea

Key Features

Color
Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Size
3ft X5ft
Pile Height
0.35 in
Weave
flat weave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC215F-3
Zoro #
G709282995
UPC #
889048079823
Country of Origin
China

Dimensions

Size
3ft X5ft
Pile Height
0.35 in

Details

Color
Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.