
Monaco Power Loomed Rectangle Rug- Multi- 8 X 11 Ft.
Mfr # MNC215F-8
Zoro # G410614009
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Pile Height
0.35 in
Weave
flat weave
Size
8ft X11ft
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC215F-8
Zoro #
G410614009
UPC #
889048079861
Country of Origin
China
Dimensions
Pile Height
0.35 in
Size
8ft X11ft
Details
Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Multi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.