Zoro Homepage

Monaco Power Loomed Rectangle Rug- Orange - Multi- 2 ft. 2 in. x 8 ft.

  • Mfr # MNC209H-28

  • Zoro # G109283240


product price: $72.59
/ea

Key Features

Pile Height
0.35 in
Color
Orange/Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC209H-28
Zoro #
G109283240
UPC #
683726954385
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
2ft X8ft

Details

Color
Orange/Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.