This item is Discontinued.

Safavieh Monaco Power Loomed Square Area Rug Blue & Orange - 6 ft.-7 in. x 6 ft.-7 in. MNC258M-7SQ

Monaco Power Loomed Square Area Rug Blue & Orange - 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # MNC258M-7SQ
  • Zoro # G411530193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC258M-7SQ
Zoro #
G411530193
UPC #
889048563759
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.35in

Details

Color
Blue/Orange
Pattern
monaco
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.