Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Monaco Round Area Rug; Pink & Multicolor - 5 x 5 ft. MNC254D-5R

Monaco Round Area Rug; Pink & Multicolor - 5 x 5 ft. (Discontinued)

  • Mfr # MNC254D-5R
  • Zoro # G811664665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC254D-5R
Zoro #
G811664665
UPC #
889048446878
Country of Origin
Turkey

Dimensions

Size
5ft X5ft
Pile Height
0.35 in

Details

Weave
flat weave
Color
Pink/Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.