Zoro Homepage

Monaco Small Rectangle Area Rug, Multi - 4 x 5 ft. - 7 in.

  • Mfr # MNC242F-4

  • Zoro # G709284869


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Weave
flat weave
Pile Height
0.35 in
Size
4 ft X 5 ft
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC242F-4
Zoro #
G709284869
UPC #
889048220904
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4 ft X 5 ft

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.