This item is Discontinued.

Safavieh Monaco Square Area Rug Forest Green & Light Blue - 6 ft.-7 in. x 6 ft.-7 in. MNC243F-7SQ

Monaco Square Area Rug Forest Green & Light Blue - 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # MNC243F-7SQ
  • Zoro # G011537646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC243F-7SQ
Zoro #
G011537646
UPC #
889048339026
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
6ft X 6 ft

Details

Weave
flat weave
Color
Forest Green/Light Blue
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.