
Montford End Table Teak & Beige
Mfr # CPT1002A
Zoro # G211869721
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak
Weight Capacity
300 Lbs.
Wood Type
Brazilian Teak Wood
Tabletop Color
Teak
Fabric Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT1002A
Zoro #
G211869721
UPC #
889048396159
Country of Origin
China
Dimensions
Size Dimension
23.62 in X23.62 in X12.99 in
Details
Tabletop Material
Teak
Weight Capacity
300 Lbs.
Wood Type
Brazilian Teak Wood
Tabletop Color
Teak
Fabric Material
Linen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.