This item is Discontinued.

Safavieh Montreal Shag Power Loomed Rectangle Rug- Grey - Ivory- 3 x 5 ft. SGM866D-3

Montreal Shag Power Loomed Rectangle Rug- Grey - Ivory- 3 x 5 ft. (Discontinued)

  • Mfr # SGM866D-3
  • Zoro # G509542497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGM866D-3
Zoro #
G509542497
UPC #
683726718536
Country of Origin
China

Dimensions

Pile Height
1.97 in
Size
3ft X5ft

Details

Weave
power loomed
Material
50% Polyester, 50% Polypropylene
Color
Grey/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.