This item is Discontinued.

Safavieh Montreal Shag Power Loomed Runner Rug- Ivory - Grey- 2 ft. 3 in. x 7 ft. SGM866B-27

Montreal Shag Power Loomed Runner Rug- Ivory - Grey- 2 ft. 3 in. x 7 ft. (Discontinued)

  • Mfr # SGM866B-27
  • Zoro # G009743233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGM866B-27
Zoro #
G009743233
UPC #
683726714361
Country of Origin
China

Dimensions

Pile Height
1.97 in
Size
2ft X7ft

Details

Weave
power loomed
Material
50% Polyester, 50% Polypropylene
Color
Ivory/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.