This item is Discontinued.

Safavieh Montreal Shag Square RugBlue & Ivory 6 ft. 7 in. x 6 ft. 7 in. SGM866A-7SQ

Montreal Shag Square RugBlue & Ivory 6 ft. 7 in. x 6 ft. 7 in. (Discontinued)

  • Mfr # SGM866A-7SQ
  • Zoro # G709749948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGM866A-7SQ
Zoro #
G709749948
UPC #
889048122253
Country of Origin
Turkey

Dimensions

Pile Height
1.97in
Size
6 ft-7inX6 ft-7in

Details

Color
Blue/Ivory
Pattern
montreal shag
Material
50% Polyester, 50% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.