Zoro Homepage

Moroccan Shag Power Loomed Small Rectangle Rug, Ivory - Green, 4 x 6 ft.

  • Mfr # MSG343D-4

  • Zoro # G810705406


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Green
Weave
power loomed
Material
Polyester, Polypropylene
Pile Height
2.00 in
Size
4ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG343D-4
Zoro #
G810705406
UPC #
683726648147
Country of Origin
China

Dimensions

Pile Height
2.00 in
Size
4ft X6ft

Details

Color
Ivory/Green
Weave
power loomed
Material
Polyester, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.