Zoro Homepage

Mystique Power Loomed Rectangle Rug- Teal - Multi- 4 x 6 ft.

  • Mfr # MYS971A-4

  • Zoro # G309286348


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pattern
mystique
Material
Polyester
Pile Height
0.25in
Size
4inX6in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYS971A-4
Zoro #
G309286348
UPC #
889048131811
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
4inX6in

Details

Color
Teal/Multi
Pattern
mystique
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.