Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Mystique Small Rectangle Area Rug, Grey and Light Blue - 4 x 6 ft. MYS925L-4

Mystique Small Rectangle Area Rug, Grey and Light Blue - 4 x 6 ft. (Discontinued)

  • Mfr # MYS925L-4
  • Zoro # G009285825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYS925L-4
Zoro #
G009285825
UPC #
889048306578
Country of Origin
Turkey

Dimensions

Pile Height
0.25in
Size
4inX6in

Details

Color
Grey/Light Blue
Pattern
mystique
Material
Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.